Burndy YS32 Compression Buttsplice, Copper, 400 MCM, Long Barrel

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    YS32
  • Rexel Part Number:

    330542
  • UPC:

    781810508404

Compression Buttsplice, Copper, Tin Plated, 400 MCM, Long Barrel, 4.62 Inch Splice Length, Temperature Rating: 90 Deg C, Voltage Rating: 600 Volts to 35 kV, Color Code Blue

$ 35.31 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # YS32

Rexel Part # 330542

UPC 781810508404

UNSPSC 39121449

Color Blue

Conductors 1

Gauge 400

Material Copper

Type Compression Sleeve

Place your Will Call order by clicking the cart button next to the appropriate Branch