Burndy YS34 Compression Buttsplice, Copper, 500 MCM, Long Barrel

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    YS34
  • Rexel Part Number:

    54420
  • UPC:

    78181050850

Compression Buttsplice, Copper, Tin Plated, 500 MCM, Long Barrel, 4.91 Inch Splice Length, Temperature Rating: 90 Deg C, Voltage Rating: 600 volts to 35 kV, Color Code Brown

$ 38.49 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # YS34

Rexel Part # 54420

UPC 78181050850

UNSPSC 39121449

Color Brown

Conductors 1

Gauge 500

Material Copper

Type Compression Buttsplice

Place your Will Call order by clicking the cart button next to the appropriate Branch