Burndy YS36 Compression Buttsplice, Copper, 600 MCM, Long Barrel

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    YS36
  • Rexel Part Number:

    81572
  • UPC:

    781810526255

Compression Buttsplice, Copper, Tin Plated, 600 MCM, Long Barrel, 5.85 Inch Splice Length, Temperature Rating: 90 Deg C, Voltage Rating: 600 volts to 35 kV, Color Code Green

$ 61.29 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # YS36

Rexel Part # 81572

UPC 781810526255

UNSPSC 39121449

Color Green

Conductors 1

Gauge 600

Material Copper

Type Compression Sleeve

Place your Will Call order by clicking the cart button next to the appropriate Branch