Burndy YS39 Compression Buttsplice, Copper, 750 MCM, Long Barrel

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    YS39
  • Rexel Part Number:

    81560
  • UPC:

    781810526859

Compression Buttsplice, Copper, Tin Plated, 750 MCM, Long Barrel, 6.38 Inch Splice Length, Temperature Rating: 90 Deg C, Voltage Rating: 600 Volts to 35 kV, Color Code Black

$ 72.80 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # YS39

Rexel Part # 81560

UPC 781810526859

UNSPSC 39121449

Color Black

Conductors 1

Gauge 750

Material Copper

Type Compression Sleeve

Place your Will Call order by clicking the cart button next to the appropriate Branch