Burndy YS3C Compression Buttsplice, Copper, 3 AWG, Long Barrel

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    YS3C
  • Rexel Part Number:

    101676
  • UPC:

    781810507100

Compression Buttsplice, Copper, Tin Plated, 3 AWG, Long Barrel, 2.8 Inch Splice Length, Temperature Rating: 90 Deg C, Voltage Rating: 600 volts to 35 kV, Color Code White

$ 12.08 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # YS3C

Rexel Part # 101676

UPC 781810507100

UNSPSC 39121449

Color White

Conductors 1

Gauge 3

Material Copper

Type Compression Sleeve

Place your Will Call order by clicking the cart button next to the appropriate Branch