Burndy YS4C Compression Buttsplice, Copper, 4 AWG, Long Barrel

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    YS4C
  • Rexel Part Number:

    81686
  • UPC:

    781810507209

Compression Buttsplice, Copper, Tin Plated, 4 AWG, Long Barrel, 2.55 Inch Splice Length, Temperature Rating: 90 Deg C, Voltage Rating: 600 volts to 35 kV, Color Code Gray

$ 9.95 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # YS4C

Rexel Part # 81686

UPC 781810507209

UNSPSC 39121449

Color Gray

Conductors 1

Gauge 4

Material Copper

Type Compression Sleeve

Place your Will Call order by clicking the cart button next to the appropriate Branch