Burndy YS6C Compression Buttsplice, Copper, 6 AWG, Long Barrel

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    YS6C
  • Rexel Part Number:

    81673
  • UPC:

    781810507407

Compression Buttsplice, Copper, Tin Plated, 6 AWG, Long Barrel, 2.38 Inch Splice Length, Temperature Rating: 90 Deg C, Voltage Rating: 600 volts to 35 kV, Color Code Blue

$ 8.21 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # YS6C

Rexel Part # 81673

UPC 781810507407

UNSPSC 39121449

Color Blue

Conductors 1

Gauge 6

Material Copper

Type Compression Sleeve

Place your Will Call order by clicking the cart button next to the appropriate Branch