Burndy YS8C Compression Buttsplice, Copper, 8 AWG, Long Barrel

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    YS8C
  • Rexel Part Number:

    81661
  • UPC:

    78181050741

Compression Buttsplice, Copper, Tin Plated, 8 AWG, Long Barrel, 1.75 Inch Splice Length, Temperature Rating: 90 Deg C, Voltage Rating: 600 volts to 35 kV, Color Code Red

$ 4.22 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # YS8C

Rexel Part # 81661

UPC 78181050741

UNSPSC 39121449

Color Red

Conductors 1

Gauge 8

Material Copper

Type Compression Buttsplice

Place your Will Call order by clicking the cart button next to the appropriate Branch