Ilsco CTL-1/0 1/0 AWG Copper Compression Sleeve

  • Mfr/Brand Name:

    Ilsco
  • Mfr Number:

    CTL-1/0
  • Rexel Part Number:

    19920
  • UPC:

    783669127959

Copper Compression Sleeve, Long Barrel, Wire Size: 1/0 AWG. Wire Diameter: .375". Suitable for Grounding, Bonding and Direct Burial Applications.

$ 9.97 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Ilsco

Mfr Part # CTL-1/0

Rexel Part # 19920

UPC 783669127959

UNSPSC 39121449

Color Pink

Conductors 1

Gauge 1/0

Material Copper

Type Compression Sleeve

Place your Will Call order by clicking the cart button next to the appropriate Branch