Ilsco CTL-1 1 AWG Copper Compression Sleeve

  • Mfr/Brand Name:

    Ilsco
  • Mfr Number:

    CTL-1
  • Rexel Part Number:

    19933
  • UPC:

    783669127850

Copper Compression Sleeve, Long Barrel, Wire Size: 1 AWG. Wire Diameter: .332". Suitable for Grounding, Bonding and Direct Burial Applications.

$ 9.09 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Ilsco

Mfr Part # CTL-1

Rexel Part # 19933

UPC 783669127850

UNSPSC 39121449

Color Green

Conductors 1

Gauge 1

Material Copper

Type Compression Sleeve

Place your Will Call order by clicking the cart button next to the appropriate Branch