Ilsco CTL-3/0 3/0 AWG Copper Compression Sleeve

  • Mfr/Brand Name:

    Ilsco
  • Mfr Number:

    CTL-3/0
  • Rexel Part Number:

    19885
  • UPC:

    783669128154

Copper Compression Sleeve, Long Barrel, Wire Size: 3/0 AWG. Wire Diameter: .470". Suitable for Grounding, Bonding and Direct Burial Applications.

$ 12.26 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Ilsco

Mfr Part # CTL-3/0

Rexel Part # 19885

UPC 783669128154

UNSPSC 39121449

Color Orange

Conductors 1

Gauge 3/0

Material Copper

Type Compression Sleeve

Place your Will Call order by clicking the cart button next to the appropriate Branch