Ilsco CTL-750 750 MCM Copper Compression Sleeve

  • Mfr/Brand Name:

    Ilsco
  • Mfr Number:

    CTL-750
  • Rexel Part Number:

    168148
  • UPC:

    783669151107

Copper Compression Sleeve, Long Barrel, Wire Size: 750 MCM. Wire Diameter: 1.031". Suitable for Grounding, Bonding and Direct Burial Applications.

$ 44.39 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Ilsco

Mfr Part # CTL-750

Rexel Part # 168148

UPC 783669151107

UNSPSC 39121449

Color Black

Conductors 1

Gauge 750

Material Copper

Type Compression Sleeve

Place your Will Call order by clicking the cart button next to the appropriate Branch