Panduit SCL500-6 Compression Buttsplice, Copper, 4/0 AWG, Long Barrel

  • Mfr/Brand Name:

    Panduit
  • Mfr Number:

    SCL500-6
  • Rexel Part Number:

    214086
  • UPC:

    074983904655

Compression Buttsplice, Copper, Tin Plated, 4/0 AWG, Long Barrel, 2.25 Inch Splice Length, Temperature Rating: 90 Deg C, Voltage Rating: 600 volts to 35 kV, Color Code Orange

$ 2,653.04 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Panduit

Mfr Part # SCL500-6

Rexel Part # 214086

UPC 074983904655

UNSPSC 39121449

Color Brown

Conductors 1

Gauge 500

Material Copper

Type Compression Sleeve

Place your Will Call order by clicking the cart button next to the appropriate Branch