Penn-Union BBCU-3/0 3/0 AWG Copper Compression Sleeve

  • Mfr/Brand Name:

    Penn-Union
  • Mfr Number:

    BBCU-3/0
  • Rexel Part Number:

    270293
  • UPC:

    785037215121

Copper Compression Sleeve, Long Barrel, Wire Size: 3/0 AWG. Wire Diameter: .470". Suitable for Grounding, Bonding and Direct Burial Applications.

$ 16.05 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Penn-Union

Mfr Part # BBCU-3/0

Rexel Part # 270293

UPC 785037215121

UNSPSC 39121409

Color Orange

Conductors 1

Gauge 3/0

Material Copper

Type Compression Sleeve

Place your Will Call order by clicking the cart button next to the appropriate Branch