Penn-Union BBCU-3 3 AWG Copper Compression Sleeve

  • Mfr/Brand Name:

    Penn-Union
  • Mfr Number:

    BBCU-3
  • Rexel Part Number:

    270287
  • UPC:

    785037215107

Copper Compression Sleeve, Long Barrel, Wire Size: 3 AWG. Wire Diameter: .260". Suitable for Grounding, Bonding and Direct Burial Applications.

$ 11.03 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Penn-Union

Mfr Part # BBCU-3

Rexel Part # 270287

UPC 785037215107

UNSPSC 39121409

Color White

Conductors 1

Gauge 3

Material Copper

Type Compression Sleeve

Place your Will Call order by clicking the cart button next to the appropriate Branch