Penn-Union BBCU-8 8 AWG Copper Compression Sleeve

  • Mfr/Brand Name:

    Penn-Union
  • Mfr Number:

    BBCU-8
  • Rexel Part Number:

    270316
  • UPC:

    785037226998

Copper Compression Sleeve, Long Barrel, Wire Size: 8 AWG. Wire Diameter: .146". Suitable for Grounding, Bonding and Direct Burial Applications.

$ 4.57 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Penn-Union

Mfr Part # BBCU-8

Rexel Part # 270316

UPC 785037226998

UNSPSC 39121409

Color Red

Conductors 1

Gauge 8

Material Copper

Type Compression Sleeve

Place your Will Call order by clicking the cart button next to the appropriate Branch