Thomas & Betts 54804 Copper Long-barrel Connector

  • Mfr/Brand Name:

    Thomas & Betts
  • Mfr Number:

    54804
  • Rexel Part Number:

    27216
  • UPC:

    786210548043

Compression Buttsplice, Copper, Tin Plated, 8 AWG, Coded Red, Long Barrel; Temperature Rating: 90 Deg C; Voltage Rating: 600 - 35000 Volt, Material: High-conductivity Wrought Aluminum; Finish: Electro-tin Plated

$ 672.52 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Thomas & Betts

Mfr Part # 54804

Rexel Part # 27216

UPC 786210548043

UNSPSC 39121449

Color Red

Conductors 1

Gauge 8

Material Copper

Type Compression Sleeve

Place your Will Call order by clicking the cart button next to the appropriate Branch