Thomas & Betts 54809 Copper Long-barrel Connector

  • Mfr/Brand Name:

    Thomas & Betts
  • Mfr Number:

    54809
  • Rexel Part Number:

    27117
  • UPC:

    786210548098

Compression Buttsplice, Copper, Tin Plated, 1/0 AWG, Coded Pink, Long Barrel; Temperature Rating: 90 Deg C; Voltage Rating: 600 - 35000 Volt, Material: High-conductivity Wrought Aluminum; Finish: Electro-tin Plated

$ 1,781.51 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Thomas & Betts

Mfr Part # 54809

Rexel Part # 27117

UPC 786210548098

UNSPSC 39121449

Color Pink

Conductors 1

Gauge 1/0

Material Copper

Type Compression Sleeve

Place your Will Call order by clicking the cart button next to the appropriate Branch