Burndy YS1CLBOX Compression Buttsplice, Copper, 1 AWG, Standard Barrel

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    YS1CLBOX
  • Rexel Part Number:

    274061
  • UPC:

    781810555002

Compression Buttsplice, Copper, Tin Plated, 1 AWG, Standard Barrel, Temperature Rating: 90 Deg C, Voltage Rating: 600 Volts to 35 kV

$ 12.51 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # YS1CLBOX

Rexel Part # 274061

UPC 781810555002

UNSPSC 39121449

Color Green

Conductors 1

Gauge 1

Material Copper

Type Compression Sleeve

Place your Will Call order by clicking the cart button next to the appropriate Branch