Burndy YS25LBOX Compression Buttsplice, Copper, 1/0 AWG, Standard Barrel

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    YS25LBOX
  • Rexel Part Number:

    274066
  • UPC:

    781810556009

Compression Buttsplice, Copper, Tin Plated, 1/0 AWG, Standard Barrel, 2.08 Inch Splice Length, Temperature Rating: 90 Deg C, Voltage Rating: 600 Volts to 35 kV, Color Code Pink

$ 13.54 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # YS25LBOX

Rexel Part # 274066

UPC 781810556009

UNSPSC 39121449

Color Pink

Conductors 1

Gauge 1/0

Material Copper

Type Compression Sleeve

Place your Will Call order by clicking the cart button next to the appropriate Branch