Burndy YS26LBOX Compression Buttsplice, Copper, 2/0 AWG, Standard Barrel

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    YS26LBOX
  • Rexel Part Number:

    274072
  • UPC:

    781810556252

Compression Buttsplice, Copper, Tin Plated, 2/0 AWG, Standard Barrel, 2.17 Inch Splice Length, Temperature Rating: 90 Deg C, Voltage Rating: 600 Volts to 35 kV, Color Code Black

$ 14.21 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # YS26LBOX

Rexel Part # 274072

UPC 781810556252

UNSPSC 39121449

Color Black

Conductors 1

Gauge 2/0

Material Copper

Type Compression Sleeve

Place your Will Call order by clicking the cart button next to the appropriate Branch