Burndy YS27LBOX Compression Buttsplice, Copper, 3/0 AWG, Standard Barrel

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    YS27LBOX
  • Rexel Part Number:

    101601
  • UPC:

    781810556504

Compression Buttsplice, Copper, Tin Plated, 3/0 AWG, Standard Barrel, 2.38 Inch Splice Length, Temperature Rating: 90 Deg C, Voltage Rating: 600 Volts to 35 kV, Color Code Orange

$ 16.42 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # YS27LBOX

Rexel Part # 101601

UPC 781810556504

UNSPSC 39121449

Color Orange

Conductors 1

Gauge 3/0

Material Copper

Type Compression Sleeve

Place your Will Call order by clicking the cart button next to the appropriate Branch