Burndy YS2CLBOX Compression Buttsplice, Copper, 2 AWG, Standard Barrel

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    YS2CLBOX
  • Rexel Part Number:

    81546
  • UPC:

    781810555255

Compression Buttsplice, Copper, Tin Plated, 2 AWG, Standard Barrel, 2 Inch Splice Length, Temperature Rating: 90 Deg C, Voltage Rating: 600 Volts to 35 kV, Color Code Brown

$ 10.47 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # YS2CLBOX

Rexel Part # 81546

UPC 781810555255

UNSPSC 39121449

Color Brown

Conductors 1

Gauge 2

Material Copper

Type Compression Sleeve

Place your Will Call order by clicking the cart button next to the appropriate Branch