Burndy YS30L Compression Buttsplice, Copper, 300 MCM, Standard Barrel

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    YS30L
  • Rexel Part Number:

    101660
  • UPC:

    781810508152

Compression Buttsplice, Copper, Tin Plated, 300 MCM, Standard Barrel, Temperature Rating: 90 Deg C, Voltage Rating: 600 Volts to 35 kV, Color Code White

$ 24.36 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # YS30L

Rexel Part # 101660

UPC 781810508152

UNSPSC 39121449

Color White

Conductors 1

Gauge 300

Material Copper

Type Compression Sleeve

Place your Will Call order by clicking the cart button next to the appropriate Branch