Burndy YS31L Compression Buttsplice, Copper, 350 MCM, Standard Barrel

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    YS31L
  • Rexel Part Number:

    274129
  • UPC:

    781810508350

Compression Buttsplice, Copper, Tin Plated, 350 MCM, Standard Barrel, Temperature Rating: 90 Deg C, Voltage Rating: 600 Volts to 35 kV, Color Code Red

$ 25.18 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # YS31L

Rexel Part # 274129

UPC 781810508350

UNSPSC 39121449

Color Red

Conductors 1

Gauge 350

Material Copper

Type Compression Sleeve

Place your Will Call order by clicking the cart button next to the appropriate Branch