Burndy YS34L Compression Buttsplice, Copper, 500 MCM, Standard Barrel

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    YS34L
  • Rexel Part Number:

    274134
  • UPC:

    781810508558

Compression Buttsplice, Copper, Tin Plated, 500 MCM, Standard Barrel, Temperature Rating: 90 Deg C, Voltage Rating: 600 Volts to 35 kV, Color Code Brown

$ 35.02 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # YS34L

Rexel Part # 274134

UPC 781810508558

UNSPSC 39121449

Color Brown

Conductors 1

Gauge 500

Material Copper

Type Compression Sleeve

Place your Will Call order by clicking the cart button next to the appropriate Branch