Burndy YS34T Copper Standard Barrel Connector

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    YS34T
  • Rexel Part Number:

    274139
  • UPC:

    781810001257

Compression Buttsplice, Copper, Tin Plated, 500 MCM, Long Barrel, 5.85 Inch Splice Length, Temperature Rating: 90 Deg C, Voltage Rating: 600 volts to 35 kV

$ 75.24 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # YS34T

Rexel Part # 274139

UPC 781810001257

UNSPSC 39121449

Conductors 1

Gauge 500

Material Copper

Type Compression Buttsplice

Place your Will Call order by clicking the cart button next to the appropriate Branch