Burndy YS44L Compression Buttsplice, Copper, 1000 MCM, Standard Barrel

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    YS44L
  • Rexel Part Number:

    377634
  • UPC:

    781810527757

Compression Buttsplice, Copper, Tin Plated, 1000 MCM, Standard Barrel, Temperature Rating: 90 Deg C, Voltage Rating: 600 Volts to 35 kV, Color Code White

$ 89.12 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # YS44L

Rexel Part # 377634

UPC 781810527757

UNSPSC 39121449

Color White

Conductors 1

Gauge 1000

Material Copper

Type Compression Sleeve

Place your Will Call order by clicking the cart button next to the appropriate Branch