Burndy YS4CLBOX Compression Buttsplice, Copper, 4 AWG, Standard Barrel

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    YS4CLBOX
  • Rexel Part Number:

    81536
  • UPC:

    781810555507

Compression Buttsplice, Copper, Tin Plated, 4 AWG, Standard Barrel, 1.75 Inch Splice Length, Temperature Rating: 90 Deg C, Voltage Rating: 600 Volts to 35 kV, Color Code Gray

$ 8.61 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # YS4CLBOX

Rexel Part # 81536

UPC 781810555507

UNSPSC 39121449

Color Gray

Conductors 1

Gauge 4

Material Copper

Type Compression Sleeve

Place your Will Call order by clicking the cart button next to the appropriate Branch