Burndy YS6CL Compression Buttsplice, Copper, 6 AWG, Standard Barrel

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    YS6CL
  • Rexel Part Number:

    623223
  • UPC:

    78181007029

Compression Buttsplice, Copper, Tin Plated, 6 AWG, Standard Barrel, 1.75 Inch Splice Length, Temperature Rating: 90 Deg C, Voltage Rating: 600 Volts to 35 kV, Color Code Blue

$ 6.70 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # YS6CL

Rexel Part # 623223

UPC 78181007029

UNSPSC 39121449

Color Blue

Conductors 1

Gauge 6

Material Copper

Type Compression Buttsplice

Place your Will Call order by clicking the cart button next to the appropriate Branch