Burndy YS8CLBOX Compression Buttsplice, Copper, 8 AWG, Standard Barrel

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    YS8CLBOX
  • Rexel Part Number:

    91803
  • UPC:

    781810022092

Compression Buttsplice, Copper, Tin Plated, 8 AWG, Standard Barrel, 1 Inch Splice Length, Temperature Rating: 90 Deg C, Voltage Rating: 600 Volts to 35 kV, Color Code Red

$ 3.99 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # YS8CLBOX

Rexel Part # 91803

UPC 781810022092

UNSPSC 39121449

Color Red

Conductors 1

Gauge 8

Material Copper

Type Compression Sleeve

Place your Will Call order by clicking the cart button next to the appropriate Branch