Panduit SCS2/0-X 2/0 Awg Copper Standard Barrel Splice

  • Mfr/Brand Name:

    Panduit
  • Mfr Number:

    SCS2/0-X
  • Rexel Part Number:

    25715
  • UPC:

    07498390330

Copper Butt splice, Tin-Plated Copper, Standard barrel, 2/0 AWG wire.

$ 999.59 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Panduit

Mfr Part # SCS2/0-X

Rexel Part # 25715

UPC 07498390330

UNSPSC 39121449

Color Black

Gauge 2/0

Length 2 in

Material Copper

Type Compression Sleeve

Place your Will Call order by clicking the cart button next to the appropriate Branch