Panduit SCS3/0-X 3/0 Awg Copper Standard Barrel Splice

  • Mfr/Brand Name:

    Panduit
  • Mfr Number:

    SCS3/0-X
  • Rexel Part Number:

    25701
  • UPC:

    07498390335

Copper Butt splice, Tin-Plated Copper, Standard barrel, 3/0 AWG wire.

$ 1,154.80 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Panduit

Mfr Part # SCS3/0-X

Rexel Part # 25701

UPC 07498390335

UNSPSC 39121449

Color Orange

Gauge 3/0

Length 2.12 in

Material Copper

Type Compression Sleeve

Place your Will Call order by clicking the cart button next to the appropriate Branch