Panduit SCS6-L 6 Awg Copper Standard Barrel Splice

  • Mfr/Brand Name:

    Panduit
  • Mfr Number:

    SCS6-L
  • Rexel Part Number:

    25986
  • UPC:

    07498390305

Copper Butt splice, Tin-Plated Copper, Standard barrel, 6 AWG cable.

$ 500.16 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 50

Mfr / Brand Panduit

Mfr Part # SCS6-L

Rexel Part # 25986

UPC 07498390305

UNSPSC 39121449

Color Blue

Conductors 1

Gauge 6

Material Copper

Type Compression Sleeve

Place your Will Call order by clicking the cart button next to the appropriate Branch