Thomas & Betts 54504 Copper Standard Barrel Connector

  • Mfr/Brand Name:

    Thomas & Betts
  • Mfr Number:

    54504
  • Rexel Part Number:

    24407
  • UPC:

    786210545042

Compression Buttsplice, Copper, Tin Plated, 8 AWG, Standard Barrel, Coded Red, Temperature Rating: 90 Deg C, Voltage Rating: 600 volts to 35 kV

$ 482.83 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Thomas & Betts

Mfr Part # 54504

Rexel Part # 24407

UPC 786210545042

UNSPSC 39121449

Color Red

Conductors 1

Gauge 8

Material Copper

Type Compression Sleeve

Place your Will Call order by clicking the cart button next to the appropriate Branch