Hubbell-Kellems VHC1023 Cord Grip, 45°, Form F2, Size: 1/2", Cord Range: 0.38 - 0.50", Aluminum

  • Mfr/Brand Name:

    Hubbell-Kellems
  • Mfr Number:

    VHC1023
  • Rexel Part Number:

    223187
  • UPC:

    783585202235

Cord Grip, 45 Degree, Form F2, Size: 1/2 Inch, Cord Range: 0.38 - 0.50 Inch, Material: Aluminum

$ 11.26 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Hubbell-Kellems

Mfr Part # VHC1023

Rexel Part # 223187

UPC 783585202235

UNSPSC 39121431

Diameter 1/2 in

Material Aluminum

Size 0.38 - 0.50 in

Type Cord Connector

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch