Cooper Crouse-Hinds CGE195 1/2" 90° Cord Grip, Iron Alloy, 0.500-0.625"

Trade Size: 1/2 Inch, 90° Male Cord Grip, NPT, Cord Range: 0.500 Inch - 0.625 Inch, Form B, Thread Length: 0.710 Inch, Material: Iron Alloy, Includes: Steel Gland Nut & Neoprene Bushing.

$ 30.64 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper Crouse-Hinds

Mfr Part # CGE195

Rexel Part # 62493

UPC 782274142302

UNSPSC 39121311

Diameter 1/2 in

Material Steel

Range 0.500 in - 0.625 in

Type Cord Grip

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch