Appleton CG-90-5075 Liquidtight Strain Relief Cord Connector, 90°, 3/4", Aluminum

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    CG-90-5075
  • Rexel Part Number:

    58875
  • UPC:

    781381189750

Hub Size: 3/4 Inch NPT, 90° Male Strain Relief Cord/Cable Connector, Cord Range: 0.500 Inch - 0.625 Inch, Dimensions: 1-3/4 Inch x 1-3/8 Inch, Material: Aluminum.

$ 2,122.51 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # CG-90-5075

Rexel Part # 58875

UPC 781381189750

UNSPSC 39121431

Diameter 3/4 in

Material Aluminum

Range 0.500 in - 0.625 in

Type Cord Grip

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch