Appleton CG90-6250S 1/2" 90° Liquidtight Cable Conn., Steel, 0.625-0.750"

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    CG90-6250S
  • Rexel Part Number:

    11717
  • UPC:

    781381449076

1/2 Inch Steel; Liquidtight Strain Relief Cord and Cable Connectors: 90°; Color Coded Label: N/A; Cable Range 0.625-0.750

$ 1,591.60 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # CG90-6250S

Rexel Part # 11717

UPC 781381449076

UNSPSC 39121431

Diameter 1/2 in

Material Steel

Range 0.625 in - 0.750 in

Type Cord Grip

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch