Appleton CG90-6275S 3/4" 90° Liquidtight Cable Conn., Steel, 0.625-0.750"

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    CG90-6275S
  • Rexel Part Number:

    148073
  • UPC:

    781381449083

3/4 Inch Steel; Liquidtight Strain Relief Cord and Cable Connectors: 90°; Color Coded Label: N/A; Cable Range 0.625-0.750

$ 2,082.58 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # CG90-6275S

Rexel Part # 148073

UPC 781381449083

UNSPSC 39121431

Diameter 3/4 in

Material Steel

Range 0.625 in - 0.750 in

Type Cord Grip

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch