OZ Gedney SR-9-505 Cord Grip, Strain Relief, 90°, Size: 1/2", Cable Range: 0.45 - 0.55"

  • Mfr/Brand Name:

    OZ Gedney
  • Mfr Number:

    SR-9-505
  • Rexel Part Number:

    59956
  • UPC:

    78312651415

Cord Grip, Strain Relief, 90 Degree, Size: 1/2 Inch, Cable Range: 0.45 - 0.55 Inch, Malleable Iron

$ 15.76 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand OZ Gedney

Mfr Part # SR-9-505

Rexel Part # 59956

UPC 78312651415

UNSPSC 39121431

Diameter 1/2 in

Material Malleable Iron

Size 0.45 - 0.55 in

Type Cord Grip

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch