Appleton TC075079NB 3/4 in Brass TC Cable Connector

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    TC075079NB
  • Rexel Part Number:

    598473
  • UPC:

    781381298674

TC Cable Connector, 3/4 Inch, Material: Aluminum, For Use With Tray Cable and Flex Cord. Cable Range : 0.61 Inch - 0.79 in

$ 73.66 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # TC075079NB

Rexel Part # 598473

UPC 781381298674

UNSPSC 39121431

Diameter 3/4 in

Material Brass

Range 0.610 in - 0.790 in

Type Cord Grip

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch