Appleton TC100104NB 1 in Brass TC Cable Connector

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    TC100104NB
  • Rexel Part Number:

    591352
  • UPC:

    781381298698

TC Cable Connector, 1 Inch, Material: Brass, For Use With Tray Cable and Flex Cord. Cable Range : 0.85 Inch - 1.04 in

$ 176.10 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # TC100104NB

Rexel Part # 591352

UPC 781381298698

UNSPSC 39121431

Diameter 1 in

Material Brass

Range 0.850 in - 0.104 in

Type Cord Grip

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch