Hubbell-Kellems NHC1023CR Cord Connector, 90°, Male, 1/2", Nylon

  • Mfr/Brand Name:

    Hubbell-Kellems
  • Mfr Number:

    NHC1023CR
  • Rexel Part Number:

    35616
  • UPC:

    78358520875

Standard Style Cord Connector, 90 Degree, Male, Form Size: F2, Hub: 1/2 Inch, Cord Range: 0.38 Inch - 0.50 Inch, Material: Nylon, Color Code: Blue.

$ 11.02 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Hubbell-Kellems

Mfr Part # NHC1023CR

Rexel Part # 35616

UPC 78358520875

UNSPSC 39121431

Diameter 1/2 in

Material Nylon

Range 0.380 in - 0.500 in

Type Cord Grip

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch