Hubbell-Kellems NHC1024CR 90 Male Cord Conn, .50-.63", 1/2", Nyl

  • Mfr/Brand Name:

    Hubbell-Kellems
  • Mfr Number:

    NHC1024CR
  • Rexel Part Number:

    83475
  • UPC:

    783585208763

Cord Connectors, 90 Degree Male .50-.63", 1/2", Nylon

$ 11.02 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Hubbell-Kellems

Mfr Part # NHC1024CR

Rexel Part # 83475

UPC 783585208763

UNSPSC 39121431

Diameter 1/2 in

Range 0.500 in - 0.630 in

Type Cord Grip

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch