Hubbell-Kellems NHC1038 90 Male Cord Conn, .75-.88", 3/4", Alu

  • Mfr/Brand Name:

    Hubbell-Kellems
  • Mfr Number:

    NHC1038
  • Rexel Part Number:

    327699
  • UPC:

    783585201382

Cord Connectors, 90 Degree Male .75-.88", 3/4", Aluminum

$ 12.64 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Hubbell-Kellems

Mfr Part # NHC1038

Rexel Part # 327699

UPC 783585201382

UNSPSC 39121431

Diameter 3/4 in

Range 0.750 in - 0.880 in

Type Cord Grip

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch