Thomas & Betts 2683 1/2" Nylon LQT 90° Cord Connector 0.560-0.690"

  • Mfr/Brand Name:

    Thomas & Betts
  • Mfr Number:

    2683
  • Rexel Part Number:

    38550
  • UPC:

    786210026831

Liquidtight Cord Connector, 90-Degree, NPT Hub Size: 3/4 Inch, Cord Range: 0.560 Inch - 0.690 Inch, Material: Nylon, Color: Black Beauty.

$ 1,685.50 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Thomas & Betts

Mfr Part # 2683

Rexel Part # 38550

UPC 786210026831

UNSPSC 39121431

Diameter 3/4 in

Material Nylon

Range 0.560 in - 0.690 in

Type Cord Grip

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch