Thomas & Betts 4960AL 1/2" 90° Cord Connector, AL, 0.125-0.375"

  • Mfr/Brand Name:

    Thomas & Betts
  • Mfr Number:

    4960AL
  • Rexel Part Number:

    39825
  • UPC:

    786210797588

Ranger™ Cord Connector, Liquidtight, 90-Degree, NPT Hub Size: 1/2 Inch, Cord Range: 0.125 Inch - 0.375 Inch, Material: Aluminum.

$ 1,559.75 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Thomas & Betts

Mfr Part # 4960AL

Rexel Part # 39825

UPC 786210797588

UNSPSC 39121431

Diameter 1/2 in

Material Iron

Range 0.125 in - 0.375 in

Type Cord Grip

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch