Thomas & Betts 4961 Cord Connector, 1/2", 90°, Liquidtight, Malleable Iron

  • Mfr/Brand Name:

    Thomas & Betts
  • Mfr Number:

    4961
  • Rexel Part Number:

    42705
  • UPC:

    786210049618

Ranger™ Cord Connector, Liquidtight, 90-Degree, NPT Hub Size: 1/2 Inch, Cord Range: 0.310 Inch - 0.560 Inch, Material: Malleable Iron.

$ 1,404.43 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Thomas & Betts

Mfr Part # 4961

Rexel Part # 42705

UPC 786210049618

UNSPSC 39121431

Diameter 1/2 in

Material Iron

Range 0.310 in - 0.560 in

Type Cord Grip

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch