Thomas & Betts 4970 3/4" 90° Ranger™ Cord Connector, Iron, 0.125-0.375"

  • Mfr/Brand Name:

    Thomas & Betts
  • Mfr Number:

    4970
  • Rexel Part Number:

    42664
  • UPC:

    786210049700

Ranger™ Cord Connector, Liquidtight, 90-Degree, NPT Hub Size: 3/4 Inch, Cord Range: 0.125 Inch - 0.375 Inch, Material: Malleable Iron.

$ 1,859.82 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Thomas & Betts

Mfr Part # 4970

Rexel Part # 42664

UPC 786210049700

UNSPSC 39121431

Diameter 3/4 in

Material Iron

Range 0.125 in - 0.375 in

Type Cord Grip

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch